Zoro Homepage

Gwconnect Std-Standard, Single Lever Bulkhead Mount Housing, Polyamide

  • Mfr # 7803.6225.0

  • Zoro # G705916399


product price: $8.19
/ea
Sold in multiples of 11 for $90.09

Key Features

Max. Voltage
400V
Flammability Rating
UL 94 V-0
Color
Gray
Material
Polyamide
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7803.6225.0
Zoro #
G705916399
UPC #
-
Country of Origin
Italy

Details

Max. Voltage
400V
Flammability Rating
UL 94 V-0
Color
Gray
Material
Polyamide
Standards
CSA Certified; UL E249674

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.