Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gwconnect Std-Standard, Single Lever Bulkhead Mount Housing, Polyamide, With 1 Lever

  • Mfr # 7808.6660.1

  • Zoro # G805916404


product price: $15.95
/ea
Sold in multiples of 5 for $79.75

Key Features

Material
Polyamide
Standards
CSA Certified; UL E249674
Flammability Rating
UL 94 V-0
Color
Black
Max. Voltage
500V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7808.6660.1
Zoro #
G805916404
UPC #
-
Country of Origin
China

Details

Material
Polyamide
Standards
CSA Certified; UL E249674
Flammability Rating
UL 94 V-0
Color
Black
Max. Voltage
500V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.