Zoro Homepage

Gwconnect Std-Standard, Single Lever Coupler, Polyamide, With 1 Lever, Top Entry

  • Mfr # 7803.6211.1

  • Zoro # G405995298


product price: $6.29
/ea
Sold in multiples of 13 for $81.77

Key Features

Entry Location
Top
CSA
256883
Type
STD
Number of Levers
1
Component Type
Single Lever Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7803.6211.1
Zoro #
G405995298
UPC #
-
Country of Origin
Unknown

Dimensions

Component Size
3A «21x21»
Thread Size
Pg11

Details

Entry Location
Top
CSA
256883
Type
STD
Number of Levers
1
Component Type
Single Lever Coupler
Thread Type
(Pg)
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Voltage - Maximum
230V / 400V
Material - Hood
Polyamide
Lock to Mating Part
Yes
UL
E249674
Material - Lever
Polyamide
Product Name
GWconnect
IP Rating
IP66
Hood Color
Black RAL 9005
Series
93601

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.