
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7806.6501.0
Zoro # G105982239
product price: $27.55
/eaSold in multiples of 3 for $82.65
Key Features
Color
Gray
Series
93601
Max. Voltage
500V
Material
Aluminum
Finish
Polyester Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7806.6501.0
Zoro #
G105982239
UPC #
-
Country of Origin
China
Dimensions
Component Size
6B «44x27»
Thread Size
Pg13.5
Details
Color
Gray
Series
93601
Max. Voltage
500V
Material
Aluminum
Finish
Polyester Powder Coated
Type
STD
IP Rating
IP66
Standards
CSA Certified; UL E249674
Number of Pegs
2
Hood Coating
Polyester Powder
CSA
256883
Product Name
GWconnect
Lock to Mating Part
Yes
Component Type
Single Lever Hood
Thread Type
(Pg)
Hood Color
GREY RAL 7037
Material - Peg
Stainless Steel
Material - Hood
Die-cast Aluminum
Entry Location
Side
UL
E249674
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.