
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7806.6552.0
Zoro # G105982208
product price: $26.19
/eaSold in multiples of 3 for $78.57
Key Features
Color
Gray
Max. Voltage
500V
Standards
CSA Certified; UL E249674
Material
Aluminum
Finish
Polyester Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7806.6552.0
Zoro #
G105982208
UPC #
-
Country of Origin
China
Details
Color
Gray
Max. Voltage
500V
Standards
CSA Certified; UL E249674
Material
Aluminum
Finish
Polyester Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.