Zoro Homepage

Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum

  • Mfr # 7806.6553.0

  • Zoro # G805982430


product price: $27.79
/ea
Sold in multiples of 3 for $83.37

Key Features

Color
Gray
Max. Voltage
500V
Material
Aluminum
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7806.6553.0
Zoro #
G805982430
UPC #
-
Country of Origin
China

Details

Color
Gray
Max. Voltage
500V
Material
Aluminum
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.