
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7810.4552.0
Zoro # G605982418
product price: $40.99
/eaSold in multiples of 2 for $81.98
Key Features
Color
Gray
Series
93601
Max. Voltage
500V
Finish
Polyester Powder Coated
Type
STD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7810.4552.0
Zoro #
G605982418
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
Pg13.5
Component Size
10A «49X16»
Details
Color
Gray
Series
93601
Max. Voltage
500V
Finish
Polyester Powder Coated
Type
STD
Material
Aluminum
Standards
CSA Certified; UL E249674
IP Rating
IP66
Entry Location
Top
UL
E249674
Component Type
Single Lever Hood
Hood Color
GREY RAL 7037
Lock to Mating Part
Yes
Number of Pegs
2
Product Name
GWconnect
Material - Peg
Stainless Steel
Thread Type
(Pg)
Material - Hood
Die-cast Aluminum
CSA
256883
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Hood Coating
Polyester Powder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.