Zoro Homepage

Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum

  • Mfr # 7816.6550.0

  • Zoro # G805982560


product price: $31.99
/ea
Sold in multiples of 3 for $95.97

Key Features

Color
Gray
Series
93601
Max. Voltage
500V
Material
Aluminum
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7816.6550.0
Zoro #
G805982560
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
16B «77X27»
Thread Size
Pg29

Details

Color
Gray
Series
93601
Max. Voltage
500V
Material
Aluminum
IP Rating
IP66
Standards
CSA Certified; UL E249674
Type
STD
Finish
Polyester Powder Coated
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Hood Color
GREY RAL 7037
Thread Type
(Pg)
Number of Pegs
2
Hood Coating
Polyester Powder
CSA
256883
Product Name
GWconnect
Lock to Mating Part
Yes
Material - Hood
Die-cast Aluminum
UL
E249674
Entry Location
Side
Material - Peg
Stainless Steel
Component Type
Single Lever Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.