Zoro Homepage

Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum

  • Mfr # 7824.6510.0

  • Zoro # G805982973


product price: $51.99
/ea
Sold in multiples of 2 for $103.98

Key Features

Color
Gray
Series
93601
Max. Voltage
500V
Standards
CSA Certified; UL E249674
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7824.6510.0
Zoro #
G805982973
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
Pg21
Component Size
24B «104X27»

Details

Color
Gray
Series
93601
Max. Voltage
500V
Standards
CSA Certified; UL E249674
Material
Aluminum
Finish
Polyester Powder Coated
Type
STD
IP Rating
IP66
Number of Pegs
2
Hood Coating
Polyester Powder
Material - Peg
Stainless Steel
Lock to Mating Part
Yes
Component Type
Single Lever Hood
Hood Color
GREY RAL 7037
Material - Hood
Die-cast Aluminum
CSA
256883
Entry Location
Top
Thread Type
(Pg)
Product Name
GWconnect
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
UL
E249674

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.