
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7832.4654.0
Zoro # G605983064
product price: $97.59
/eaSold in multiples of 5 for $487.95
Free Shipping & Returns
Key Features
Series
93601
IP Rating
IP66
Type
STD
Hood Coating
Polyester Powder
Product Name
GWconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7832.4654.0
Zoro #
G605983064
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
Pg29
Component Size
32A «66x40»
Details
Series
93601
IP Rating
IP66
Type
STD
Hood Coating
Polyester Powder
Product Name
GWconnect
Thread Type
(Pg)
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Lock to Mating Part
Yes
UL
E249674
Hood Color
GREY RAL 7037
Material - Hood
Die-cast Aluminum
Component Type
Single Lever Hood
Entry Location
Side
Voltage - Maximum
500V
CSA
256883
Number of Pegs
4
Material - Peg
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.