
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7832.7136.0
Zoro # G205982849
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Series
93601
Type
STD
IP Rating
IP66
Material - Peg
Stainless Steel
Hood Coating
Polyester Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7832.7136.0
Zoro #
G205982849
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
Pg29
Component Size
32B «77X62»
Details
Series
93601
Type
STD
IP Rating
IP66
Material - Peg
Stainless Steel
Hood Coating
Polyester Powder
Number of Pegs
2
Component Type
Single Lever Hood
Entry Location
Side
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
UL
E249674
Hood Color
GREY RAL 7037
Voltage - Maximum
500V
Product Name
GWconnect
CSA
256883
Thread Type
(Pg)
Lock to Mating Part
Yes
Material - Hood
Die-cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.