Zoro Homepage

Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum

  • Mfr # 7848.6514.0

  • Zoro # G205982795


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Series
93601
IP Rating
IP66
Type
STD
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
UL
E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7848.6514.0
Zoro #
G205982795
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
Pg36
Component Size
48B «104x62»

Details

Series
93601
IP Rating
IP66
Type
STD
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
UL
E249674
Material - Hood
Die-cast Aluminum
Product Name
GWconnect
Entry Location
Side
Number of Pegs
2
Thread Type
(Pg)
Component Type
Single Lever Hood
Material - Peg
Stainless Steel
CSA
256883
Lock to Mating Part
Yes
Hood Coating
Polyester Powder
Voltage - Maximum
500V
Hood Color
GREY RAL 7037

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.