
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7848.6568.0
Zoro # G805982980
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Series
93601
Type
STD
IP Rating
IP66
Lock to Mating Part
Yes
Entry Location
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7848.6568.0
Zoro #
G805982980
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M50
Component Size
48B «104x62»
Details
Series
93601
Type
STD
IP Rating
IP66
Lock to Mating Part
Yes
Entry Location
Top
Product Name
GWconnect
Material - Hood
Die-cast Aluminum
CSA
256883
Material - Peg
Stainless Steel
Number of Pegs
2
Hood Coating
Polyester Powder
Hood Color
GREY RAL 7037
Thread Type
(M) Metric
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Component Type
Single Lever Hood
Voltage - Maximum
500V
UL
E249674
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.