Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum

  • Mfr # 7806.6302.0

  • Zoro # G705916474


product price: $74.49
/ea
Sold in multiples of 10 for $744.90

Key Features

Material
Aluminum
Standards
CSA Certified; UL E249674
Finish
Polyester Powder Coated
Color
Gray
Max. Voltage
500V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7806.6302.0
Zoro #
G705916474
UPC #
-
Country of Origin
Italy

Details

Material
Aluminum
Standards
CSA Certified; UL E249674
Finish
Polyester Powder Coated
Color
Gray
Max. Voltage
500V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.