Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum

  • Mfr # 7806.6361.0

  • Zoro # G805916503


product price: $97.69
/ea
Sold in multiples of 10 for $976.90
Free Shipping & Returns

Key Features

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Finish
Polyester Powder Coated
Color
Gray
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7806.6361.0
Zoro #
G805916503
UPC #
-
Country of Origin
China

Dimensions

Component Size
6B «44x27»
Thread Size
M20

Details

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Finish
Polyester Powder Coated
Color
Gray
Material
Aluminum
Standards
CSA Certified; UL E249674
Max. Voltage
500V
Lock to Mating Part
Yes
Material - Cover
Die-cast Aluminum
Type
STD
Cover Color
Grey RAL 7037
CSA
256883
Material - Gasket
NBR
Thread Type
(M) Metric
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Product Name
GWconnect
IP Rating
IP66
Component Type
Single Lever SMT Housing
Material - Housing
Die-cast Aluminum
UL
E249674
Cover Coating
Polyester Powder
Housing Coating
Polyester Powder
Number of Levers
1
Material - Lever
Galvanized Steel
Series
93601

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.