Zoro Homepage

Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum

  • Mfr # 7806.7251.0

  • Zoro # G405916507


product price: $301.99
/ea
Sold in multiples of 10 for $3,019.90
Free Shipping & Returns

Key Features

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Type
STD
Component Type
Single Lever SMT Housing
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7806.7251.0
Zoro #
G405916507
UPC #
-
Country of Origin
Unknown

Dimensions

Component Size
6B «44x27»
Thread Size
M20

Details

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Type
STD
Component Type
Single Lever SMT Housing
Series
93601
Cover Coating
Polyester Powder
Material - Cover
Die-cast Aluminum
Number of Levers
1
Cover Color
Grey RAL 7037
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
UL
E249674
Product Name
GWconnect
Material - Lever
Stainless Steel
Voltage - Maximum
500V
CSA
256883
Lock to Mating Part
Yes
Thread Type
(M) Metric
IP Rating
IP66
Material - Housing
Die-cast Aluminum
Material - Gasket
NBR
Housing Coating
Polyester Powder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.