Zoro Homepage

Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum

  • Mfr # 7810.4506.0

  • Zoro # G305916522


product price: $69.75
/ea
Sold in multiples of 2 for $139.50

Key Features

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Standards
CSA Certified; UL E249674
Max. Voltage
500V
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7810.4506.0
Zoro #
G305916522
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
10A «49X16»
Thread Size
Pg16x2

Details

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Standards
CSA Certified; UL E249674
Max. Voltage
500V
Color
Gray
Material
Aluminum
Finish
Polyester Powder Coated
Thread Type
(Pg)
Component Type
Single Lever SMT Housing
CSA
256883
Number of Levers
1
Material - Housing
Die-cast Aluminum
Product Name
GWconnect
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
IP Rating
IP66
UL
E249674
Lock to Mating Part
Yes
Type
STD
Material - Lever
Stainless Steel
Series
93601
Housing Coating
Polyester Powder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.