Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum

  • Mfr # 7810.4511.0

  • Zoro # G805916527


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Standards
CSA Certified; UL E249674
Color
Gray
Finish
Polyester Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7810.4511.0
Zoro #
G805916527
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M20
Component Size
10A «49X16»

Details

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Standards
CSA Certified; UL E249674
Color
Gray
Finish
Polyester Powder Coated
Material
Aluminum
Max. Voltage
500V
Lock to Mating Part
Yes
Series
93601
UL
E249674
Type
STD
Material - Housing
Die-cast Aluminum
Material - Lever
Stainless Steel
Cover Color
Grey RAL 7037
Material - Gasket
NBR
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Cover
Die-cast Aluminum
Housing Coating
Polyester Powder
Cover Coating
Polyester Powder
CSA
256883
Product Name
GWconnect
IP Rating
IP66
Thread Type
(M) Metric
Number of Levers
1
Component Type
Single Lever SMT Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.