
Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7810.6303.0
Zoro # G905916489
product price: $75.75
/eaSold in multiples of 2 for $151.50
Free Shipping & Returns
Key Features
Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Standards
CSA Certified; UL E249674
Color
Gray
Finish
Polyester Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7810.6303.0
Zoro #
G905916489
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
Pg16
Component Size
10B «57X27»
Details
Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Standards
CSA Certified; UL E249674
Color
Gray
Finish
Polyester Powder Coated
Material
Aluminum
Max. Voltage
500V
Material - Lever
Galvanized Steel
Material - Housing
Die-cast Aluminum
Number of Levers
1
Thread Type
(Pg)
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Component Type
Single Lever SMT Housing
Lock to Mating Part
Yes
Series
93601
Type
STD
CSA
256883
IP Rating
IP66
UL
E249674
Material - Gasket
NBR
Housing Coating
Polyester Powder
Product Name
GWconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.