Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum

  • Mfr # 7810.6313.0

  • Zoro # G605916437


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Standards
CSA Certified; UL E249674
Color
Gray
Finish
Polyester Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7810.6313.0
Zoro #
G605916437
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
10B «57X27»
Thread Size
Pg16

Details

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Standards
CSA Certified; UL E249674
Color
Gray
Finish
Polyester Powder Coated
Material
Aluminum
Max. Voltage
500V
UL
E249674
Material - Housing
Die-cast Aluminum
Housing Coating
Polyester Powder
Type
STD
IP Rating
IP66
CSA
256883
Cover Color
Grey RAL 7037
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Gasket
NBR
Cover Coating
Polyester Powder
Material - Lever
Galvanized Steel
Thread Type
(Pg)
Product Name
GWconnect
Component Type
Single Lever SMT Housing
Number of Levers
1
Material - Cover
Die-cast Aluminum
Series
93601
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.