Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum

  • Mfr # 7816.4534.0

  • Zoro # G805916480


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified; UL E249674
Color
Gray
Finish
Polyester Powder Coated
Material
Aluminum
Max. Voltage
500V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7816.4534.0
Zoro #
G805916480
UPC #
-
Country of Origin
China

Details

Standards
CSA Certified; UL E249674
Color
Gray
Finish
Polyester Powder Coated
Material
Aluminum
Max. Voltage
500V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.