Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum

  • Mfr # 7816.6315.0

  • Zoro # G805916497


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Finish
Polyester Powder Coated
Material
Aluminum
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7816.6315.0
Zoro #
G805916497
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
Pg21
Component Size
16B «77X27»

Details

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Finish
Polyester Powder Coated
Material
Aluminum
Standards
CSA Certified; UL E249674
Color
Gray
Max. Voltage
500V
Series
93601
Number of Levers
1
Thread Type
(Pg)
Material - Lever
Galvanized Steel
Material - Gasket
NBR
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Cover
Die-cast Aluminum
UL
E249674
Type
STD
Product Name
GWconnect
Material - Housing
Die-cast Aluminum
Lock to Mating Part
Yes
Component Type
Single Lever SMT Housing
Cover Color
Grey RAL 7037
Housing Coating
Polyester Powder
IP Rating
IP66
CSA
256883
Cover Coating
Polyester Powder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.