Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum

  • Mfr # 7848.6321.0

  • Zoro # G605916413


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Finish
Polyester Powder Coated
Material
Aluminum
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7848.6321.0
Zoro #
G605916413
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
Pg36x2
Component Size
48B «104x62»

Details

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Finish
Polyester Powder Coated
Material
Aluminum
Standards
CSA Certified; UL E249674
Color
Gray
Max. Voltage
500V
Material - Gasket
NBR
Series
93601
Housing Coating
Polyester Powder
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Cover Coating
Polyester Powder
CSA
256883
Cover Color
Grey RAL 7037
Lock to Mating Part
Yes
Material - Lever
Galvanized Steel
Type
STD
Material - Housing
Die-cast Aluminum
IP Rating
IP66
Product Name
GWconnect
UL
E249674
Number of Levers
1
Thread Type
(Pg)
Component Type
Single Lever SMT Housing
Material - Cover
Die-cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.