
Gwconnect Turned Crimp Contact For 10A Insert And Module, Female, Silver (Ag) Plated Copper
Mfr # 7100.4202.0
Zoro # G205964951
product price: $1.39
/eaSold in multiples of 59 for $82.01
Key Features
Type
Female
Current
10 A
Standards
CSA Certified; UL E249674
Series
93601
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100.4202.0
Zoro #
G205964951
UPC #
-
Country of Origin
Italy
Dimensions
Stripping Length
8.00mm
Wire Size (AWG)
20
Details
Item
GWconnect
Type
Female
Current
10 A
Standards
CSA Certified; UL E249674
Series
93601
Connector Type
Female
Contact Type
Turned Crimp
Connection Material
Copper Alloy
Wire Range
20 AWG
Current Rating
10 A
Finish
Silver Plated
CSA
256883
Product Name
GWconnect
Current - Maximum per Contact
10.0A
UL
E249674
Material - Plating
Silver
Number of Grooves
0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.