
Gwconnect Turned Crimp Contact For 200A Insert And Module (Discontinued)
- Mfr # 7700.3074.0
- Zoro # G105975248
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7700.3074.0
Zoro #
G105975248
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size (AWG)
1/0
Stripping Length
22.50mm
Details
Item
GWconnect
Maximum Voltage
30 V
Current
200 A
Series
93601
Contact Type
Turned Crimp
Gender
Male
Number of Grooves
0
Product Name
GWconnect
Current - Maximum per Contact
200.0A
Material - Contact
Copper Alloy
Material - Plating
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.