Zoro Homepage

Gwconnect Turned Crimp Contact For 70A Male S-M70/2 Insert

  • Mfr # 7700.3188.0

  • Zoro # G105964549


product price: $18.29
/ea
Sold in multiples of 5 for $91.45

Key Features

Series
93601
Contact Type
Turned Crimp
Current - Maximum per Contact
70.0A
Number of Grooves
0
Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700.3188.0
Zoro #
G105964549
UPC #
-
Country of Origin
Unknown

Dimensions

Stripping Length
15.00mm

Details

Item
GWconnect
Series
93601
Contact Type
Turned Crimp
Current - Maximum per Contact
70.0A
Number of Grooves
0
Gender
Male
Material - Contact
Copper Alloy
Product Name
GWconnect
Material - Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.