Hand Crimper, 20 to 18 AWG
- Mfr # 63819-3600
- Zoro # G023947501
product price:Â
$
730.99
/ea
Sold in multiples of 2 for
$1,461.98
Free Shipping & Returns
Key Features
Insulated
Yes
Compatible Connector Type
Molex Pitch MarKK 3.96mm Crimp Terminals
Hole Size
3.96 mm
Minimum Crimping Capacity
20 AWG
Compatible Terminal Type
Hand Crimp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63819-3600
- Zoro #
- G023947501
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Hole Size
- 3.96 mm
- Fits Chest Size
- A Full Cycle Ratcheting Hand Tool Ensures Complete Crimps
Details
- Insulated
- Yes
- Item
- Hand Crimper
- Compatible Connector Type
- Molex Pitch MarKK 3.96mm Crimp Terminals
- Minimum Crimping Capacity
- 20 AWG
- Compatible Terminal Type
- Hand Crimp
- Compatible with Manufacturer Model Number
- 455703000, 455703002, 455703004, 455703050, 455703052, 455703054
- Ratcheting Mechanism
- Yes
- Standards
- chemSHERPA (xml), EU RoHS Compliant per EU 2015/863, IEC 62474, IPC 1752A Class C, IPC 1752A Class D, Molex Product Compliance Declaration
- Crimping Capacity
- 20 to 18 AWG
- Jaw Opening Type
- Manual
- Features
- A Full Cycle Ratcheting Hand Tool Ensures Complete Crimps
- Crimper Style
- Hand Crimp
- Maximum Crimping Capacity
- 18 AWG
- Compatible Manufacturer Model Number
- 455703000, 455703002, 455703004, 455703050, 455703052, 455703054
- Compatible with Mfr. Model Number
- 455703000, 455703002, 455703004, 455703050, 455703052, 455703054
- Compatible Manufacturer Part Number
- 455703000, 455703002, 455703004, 455703050, 455703052, 455703054
Description
Crimpers / Crimping Tools HAND CRIMP TOO
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.