Shop MOLEX
See all product information
Create Account
Hand Crimper, 22 to 14 AWG, Soft Grip
- Mfr # 64016-0035
- Zoro # G323947621
product price:Â
$
120.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Crimping Capacity
22 to 14 AWG
Features
A Full Cycle Ratcheting Hand Tool Ensures Complete Crimps, Service Grade
Jaw Opening Type
Manual
Compatible Connector Type
Molex MX150L Crimp Terminals
Compatible Terminal Type
Hand Crimp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64016-0035
- Zoro #
- G323947621
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Crimping Capacity
- 22 to 14 AWG
- Features
- A Full Cycle Ratcheting Hand Tool Ensures Complete Crimps, Service Grade
- Item
- Hand Crimper
- Jaw Opening Type
- Manual
- Compatible Connector Type
- Molex MX150L Crimp Terminals
- Compatible Terminal Type
- Hand Crimp
- Standards
- chemSHERPA (xml), EU RoHS Compliant per EU 2015/863, IEC 62474, IPC 1752A Class C, IPC 1752A Class D, Molex Product Compliance Declaration
- Insulated
- Yes
- Crimper Style
- Hand Crimp
- Compatible with Manufacturer Model Number
- 19417 Series, 19420 Series
- Tool Weight
- 692 g
- Ratcheting Mechanism
- Yes
- Compatible Manufacturer Model Number
- 19417 Series, 19420 Series
- Compatible with Mfr. Model Number
- 19417 Series, 19420 Series
- Compatible Manufacturer Part Number
- 19417 Series, 19420 Series
Dimensions
- Fits Chest Size
- A Full Cycle Ratcheting Hand Tool Ensures Complete Crimps, Service Grade
Description
Crimpers/Crimping Tools SERVICE TOOL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.