Hand Crimper, 22 to 18 AWG
- Mfr # 63811-6000
- Zoro # G723947498
product price:Â
$
738.99
/ea
Free Shipping & Returns
Key Features
Compatible Connector Type
Molex MX150 Female Crimp Terminals
Ratcheting Mechanism
Yes
Features
A Full Cycle Ratcheting Hand Tool Ensures Complete Crimps, Premium Grade
Crimper Style
Hand Crimp
Minimum Crimping Capacity
22 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63811-6000
- Zoro #
- G723947498
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Fits Chest Size
- A Full Cycle Ratcheting Hand Tool Ensures Complete Crimps, Premium Grade
Details
- Compatible Connector Type
- Molex MX150 Female Crimp Terminals
- Ratcheting Mechanism
- Yes
- Features
- A Full Cycle Ratcheting Hand Tool Ensures Complete Crimps, Premium Grade
- Crimper Style
- Hand Crimp
- Item
- Hand Crimper
- Minimum Crimping Capacity
- 22 AWG
- Crimping Capacity
- 22 to 18 AWG
- Compatible Terminal Type
- Hand Crimp
- Insulated
- Yes
- Maximum Crimping Capacity
- 18 AWG
- Compatible with Manufacturer Model Number
- 330012004, 330012005, 330012022, 330012023, 330013004, 330013005, 330013022, 330013023, 330014002, 330014003, 330014022, 330014023, 330015002, 330015003, 330015022, 330015023, 330122002, 330122003, 330122022, 330122023, 330123002, 330123003, 330123022, 330123023
- Tool Weight
- 428.89 g
- Standards
- chemSHERPA (xml), EU RoHS Compliant per EU 2015/863, IEC 62474, IPC 1752A Class C, IPC 1752A Class D, Molex Product Compliance Declaration
- Jaw Opening Type
- Manual
- Compatible Manufacturer Model Number
- 330012004, 330012005, 330012022, 330012023, 330013004, 330013005, 330013022, 330013023, 330014002, 330014003, 330014022, 330014023, 330015002, 330015003, 330015022, 330015023, 330122002, 330122003, 330122022, 330122023, 330123002, 330123003, 330123022, 330123023
- Compatible with Mfr. Model Number
- 330012004, 330012005, 330012022, 330012023, 330013004, 330013005, 330013022, 330013023, 330014002, 330014003, 330014022, 330014023, 330015002, 330015003, 330015022, 330015023, 330122002, 330122003, 330122022, 330122023, 330123002, 330123003, 330123022, 330123023
- Compatible Manufacturer Part Number
- 330012004, 330012005, 330012022, 330012023, 330013004, 330013005, 330013022, 330013023, 330014002, 330014003, 330014022, 330014023, 330015002, 330015003, 330015022, 330015023, 330122002, 330122003, 330122022, 330122023, 330123002, 330123003, 330123022, 330123023
Description
Crimping Tools Hand Crimp 18-22Awg Mx 15
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.