
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301040082
Zoro #
G4033790
UPC #
781725478175
Country of Origin
Mexico
Dimensions
Length
14.8
Details
Voltage
120
Watts
20
Color Temperature
5000K
Lumens
750
Light Technology
LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.