Zoro Homepage

Hdmi, Displayport & Dvi Connectors 29Ckt Ra Pcb Recept Pnl Mnt Thruhole

  • Mfr # 743209010

  • Zoro # G105951341


product price: $3.95
/ea
Sold in multiples of 20 for $79.00

Key Features

Max. Temp.
85°C
Max. Voltage
40V AC
Application
Wire-to-Board
Series
74320
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
743209010
Zoro #
G105951341
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
2.34mm

Details

Max. Temp.
85°C
Max. Voltage
40V AC
Application
Wire-to-Board
Series
74320
Standards
UL E29179
Material
Copper Alloy
Hole Center to Center
1.9 mm
Color
Natural
Connector Type
Receptacle
Number of Ports
1
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Current Rating
3 A
Flammability Rating
UL 94V-0
Number of Rows
3
Contact Finish
Gold Plated
Number of Contacts
29
Circuits (Loaded)
29
Product Name
MicroCross DVI
PCB Locator
Yes
Grounding to Panel
Yes
Current - Maximum per Contact
3.0A
UL
E29179
Orientation
Right Angle
Polarized to Mating Part
Yes
Flammability
94V-0
Keying to Mating Part
Yes
Lock to Mating Part
Yes
Panel Mount
Yes
PCB Retention
Yes
Polarized to PCB
Yes
Shield Type
Full Shield
Durability (mating cycles max)
100
Voltage - Maximum
40V AC (RMS)
Waterproof / Dustproof
No
Plating min - Mating
0.762µm
Material - Plating Termination
Tin
Temperature Range - Operating
-20° to +85°C
Shielded
Yes
Material - Plating Mating
Gold
Pitch - Mating Interface
1.90mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.