
1 Port, High Temperature Thermoplastic Insulation, 30 V, 0.8 A (Discontinued)
- Mfr # 467650001
- Zoro # G705995271
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
467650001
Zoro #
G705995271
UPC #
-
Country of Origin
Singapore
Dimensions
Contact Plating Thickness
0.762 µm
Details
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
30 V
Current
0.8 A
Maximum Operating Temperature
260 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Connector Type
Female
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Max. Temp.
260°C
Hole Center to Center
0.4 mm
Max. Voltage
30V
Terminal Type
Surface Mount
Number of Contacts
19
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
0.8 A
Terminal Finish
Gold Plated
Flammability Rating
UL 94V-0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.