Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

HDMI Micro Connector, 1 Port, High Temperature Thermoplastic Insulation, 30 V, 0.8 A (Discontinued)

  • Mfr # 467652001
  • Zoro # G605995272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467652001
Zoro #
G605995272
UPC #
883906964047
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
HDMI Micro Connector
Type
Female
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
30 V
Current
0.8 A
Maximum Operating Temperature
260 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E29179
Connector Type
Female
Material
High Temperature Thermoplastic
Series
46765
Application
Wire-to-Board
Terminal Type
Surface Mount
Max. Voltage
30V
Max. Temp.
260°C
Hole Center to Center
0.4 mm
Sub-Category
I/O Connectors
Number of Contacts
19
Current Rating
0.8 A
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Flammability Rating
UL 94V-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.