Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Headers & Wire Housings .070 W/W 4Pin Rec Hsg-Yellow 351503419

Headers & Wire Housings .070 W/W 4Pin Rec Hsg-Yellow (Discontinued)

  • Mfr # 351503419
  • Zoro # G205910354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351503419
Zoro #
G205910354
UPC #
-
Country of Origin
Korea, Republic of

Details

Number of Rows
2
Series
35150
Application
Power, Wire-to-Wire
Glow-Wire Capable
Yes
CSA
LR19980
Circuits (maximum)
4
Flammability
94V-0
Gender
Receptacle
Color - Resin
Yellow
Material - Resin
PET/PC
UL
E29179
Lock to Mating Part
Yes
Product Name
VersaBlade
Polarized to Mating Part
Yes
Breakaway
No
Keying to Mating Part
None
Pitch - Mating Interface
6.20mm
Panel Mount
Yes
Temperature Range - Operating
-40° to +110°C
Stackable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.