This item is Discontinued.

Molex Headers & Wire Housings 100 Kk Bkwy Hdr Str Y Hdr Str 30Sau 2Ckt 22284028

Headers & Wire Housings 100 Kk Bkwy Hdr Str Y Hdr Str 30Sau 2Ckt (Discontinued)

  • Mfr # 22284028
  • Zoro # G005913234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22284028
Zoro #
G005913234
UPC #
-
Country of Origin
Mexico

Dimensions

PC Tail Length
3.05mm
PCB Thickness - Recommended
1.60mm

Details

Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Breakaway
Yes
Material - Resin
High Temperature Thermoplastic
Flammability
94V-0
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
PCB Locator
No
Durability (mating cycles max)
100
Glow-Wire Capable
No
Polarized to Mating Part
No
Product Name
KK 254
Shrouded
No
Polarized to PCB
No
First Mate / Last Break
No
UL
E29179
Stackable
No
Orientation
Vertical
Component Type
PCB Header
CSA
LR19980
Guide to Mating Part
No
PCB Retention
None
Lock to Mating Part
None
Keying to Mating Part
None
Number of Rows
1
Circuits (Loaded)
2
Termination Interface Style
Through Hole
Material - Metal
Brass
Color - Resin
Black
Pitch - Mating Interface
2.54mm
Temperature Range - Operating
See Product Specification
Voltage - Maximum
500V
Plating min - Mating
0.762µm
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.