Zoro Homepage

Headers & Wire Housings 1.25 W/B Single Rec Hsg 13P

  • Mfr # 5041931300

  • Zoro # G205910453


product price: $0.50
/ea
Sold in multiples of 603 for $301.50

Key Features

Number of Rows
1
Application
Wire-to-Board
Gender
Receptacle
Circuits (maximum)
13
Polarized to Mating Part
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5041931300
Zoro #
G205910453
UPC #
-
Country of Origin
Malaysia

Details

Number of Rows
1
Application
Wire-to-Board
Gender
Receptacle
Circuits (maximum)
13
Polarized to Mating Part
Yes
Color - Resin
White
Current - Maximum per Contact
1.5A
Pitch - Mating Interface
1.25mm
Product Name
Micro-Lock
Glow-Wire Capable
No
Series
504193
Lock to Mating Part
Yes
Material - Resin
Polyester
Temperature Range - Operating
-25° to +85°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.