Zoro Homepage
This item is Discontinued.
Molex Headers & Wire Housings 1.25Mm Hdr 14 Ckt Right-Angle 532611471

Headers & Wire Housings 1.25Mm Hdr 14 Ckt Right-Angle (Discontinued)

  • Mfr # 532611471
  • Zoro # G705915248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532611471
Zoro #
G705915248
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
1.016 µm

Details

Max. Temp.
105°C
Max. Voltage
125V
Standards
CSA Certified; UL E29179
Color
Natural
Hole Center to Center
1.25 mm
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Number of Rows
1
Terminal Finish
Tin Plated
Number of Contacts
14
Flammability Rating
UL 94V-0
Current Rating
1 A
Contact Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.