Zoro Homepage

Headers & Wire Housings 1.27Mm 16P Vert Hdr Lo-Pro Smt, Au

  • Mfr # 908143816

  • Zoro # G705914999


product price: $2.65
/ea
Sold in multiples of 28 for $74.20

Key Features

Application
Signal, Wire-to-Board
Series
90814
Termination Interface Style
Surface Mount
Material - Plating Mating
Gold
Durability (mating cycles max)
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908143816
Zoro #
G705914999
UPC #
-
Country of Origin
Ireland

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Application
Signal, Wire-to-Board
Series
90814
Termination Interface Style
Surface Mount
Material - Plating Mating
Gold
Durability (mating cycles max)
100
Component Type
PCB Header
Current - Maximum per Contact
2.4A
Polarized to PCB
Yes
Glow-Wire Capable
No
Number of Rows
1
Flammability
94V-0
Temperature Range - Operating
-40° to +105°C
Orientation
Vertical
Circuits (Loaded)
16
Guide to Mating Part
No
Shrouded
No
Plating min - Mating
0.762µm
Polarized to Mating Part
Yes
Voltage - Maximum
250V AC/DC
UL
E29179
Product Name
Picoflex
First Mate / Last Break
No
Color - Resin
Natural
Material - Resin
High Temperature Thermoplastic
Keying to Mating Part
None
Material - Metal
Brass
Breakaway
No
PCB Retention
Yes
Lock to Mating Part
Yes
Stackable
No
Pitch - Mating Interface
1.27mm
PCB Locator
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.