Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Headers & Wire Housings 1.27Mm 20P Vert Hdr Lo-Pro Smt, Au 908143820

Headers & Wire Housings 1.27Mm 20P Vert Hdr Lo-Pro Smt, Au (Discontinued)

  • Mfr # 908143820
  • Zoro # G505914939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908143820
Zoro #
G505914939
UPC #
-
Country of Origin
Ireland

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Application
Signal, Wire-to-Board
Series
90814
Shrouded
No
Polarized to Mating Part
Yes
Product Name
Picoflex
UL
E29179
Durability (mating cycles max)
100
Termination Interface Style
Surface Mount
Material - Resin
High Temperature Thermoplastic
Orientation
Vertical
Number of Rows
1
PCB Locator
Yes
Glow-Wire Capable
No
Current - Maximum per Contact
2.4A
Temperature Range - Operating
-40° to +105°C
Flammability
94V-0
Stackable
No
PCB Retention
Yes
Guide to Mating Part
No
Plating min - Mating
0.762µm
Component Type
PCB Header
First Mate / Last Break
No
Polarized to PCB
Yes
Circuits (Loaded)
20
Voltage - Maximum
250V AC/DC
Color - Resin
Natural
Pitch - Mating Interface
1.27mm
Material - Plating Mating
Gold
Keying to Mating Part
None
Lock to Mating Part
Yes
Material - Metal
Brass
Breakaway
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.