Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Headers & Wire Housings 1.27Mm 4P Ra Hdr Lo-Pro W/Pcb Pegs 903253004

Headers & Wire Housings 1.27Mm 4P Ra Hdr Lo-Pro W/Pcb Pegs (Discontinued)

  • Mfr # 903253004
  • Zoro # G105915138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
903253004
Zoro #
G105915138
UPC #
-
Country of Origin
Malaysia

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
230°C
Application
Signal, Wire-to-Board
Series
90325
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Color
Black
Material
Polyester
Hole Center to Center
1.27 mm
Flammability Rating
UL 94V-0
Number of Rows
1
Number of Contacts
4
Current Rating
1.2 A
Contact Finish
Gold over Palladium Nickel
Lock to Mating Part
Yes
Component Type
PCB Header
Temperature Range - Operating
-40° to +105°C
Max-Duration
5
Material - Metal
Brass
Durability (mating cycles max)
100
Flammability
94V-0
Glow-Wire Capable
No
Pitch - Mating Interface
1.27mm
UL
E29179
Material - Plating Mating
Gold
Polarized to Mating Part
Yes
Shrouded
No
Product Name
Picoflex
Max-Temp
230
CSA
LR19980
Circuits (Loaded)
4
Material - Resin
Polyester
Guide to Mating Part
No
Polarized to PCB
Yes
PCB Retention
Yes
First Mate / Last Break
No
Current - Maximum per Contact
1.2A
Stackable
No
Keying to Mating Part
None
Breakaway
No
Orientation
Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.