Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Headers & Wire Housings 1.27Mm Hdr 12P Vt Smt Lopro Au 908143812

Headers & Wire Housings 1.27Mm Hdr 12P Vt Smt Lopro Au (Discontinued)

  • Mfr # 908143812
  • Zoro # G405915173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908143812
Zoro #
G405915173
UPC #
-
Country of Origin
Ireland

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Application
Signal, Wire-to-Board
Series
90814
First Mate / Last Break
No
Color - Resin
Natural
Plating min - Mating
0.762µm
Glow-Wire Capable
No
Current - Maximum per Contact
2.4A
Max-Duration
40
Guide to Mating Part
No
Shrouded
No
UL
E29179
Max-Cycle
3
Keying to Mating Part
None
Flammability
94V-0
PCB Locator
Yes
PCB Retention
Yes
Termination Interface Style
Surface Mount
Material - Resin
High Temperature Thermoplastic
Voltage - Maximum
250V AC/DC
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Orientation
Vertical
Polarized to PCB
Yes
Product Name
Picoflex
Component Type
PCB Header
Pitch - Mating Interface
1.27mm
Number of Rows
1
Circuits (Loaded)
12
Durability (mating cycles max)
100
Breakaway
No
Material - Plating Mating
Gold
Stackable
No
Material - Metal
Brass
Max-Temp
260
Temperature Range - Operating
-40° to +105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.