Headers & Wire Housings 1.27Mm Pf Hdr Lopro O Ht Nat .76Au 14Ckt

  • Mfr # 907793006

  • Zoro # G605915027


product price: $3.95
/ea
Sold in multiples of 30 for $118.50

Key Features

Application
Signal, Wire-to-Board
Series
90779
Glow-Wire Capable
Yes
UL
E29179
PCB Retention
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907793006
Zoro #
G605915027
UPC #
-
Country of Origin
Ireland

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Application
Signal, Wire-to-Board
Series
90779
Glow-Wire Capable
Yes
UL
E29179
PCB Retention
Yes
Plating min - Mating
0.762µm
Temperature Range - Operating
-40° to +105°C
First Mate / Last Break
No
Material - Resin
High Temperature Thermoplastic
Stackable
No
Breakaway
No
Voltage - Maximum
250V
Durability (mating cycles max)
100
Flammability
94V-0
Material - Metal
Brass
Color - Resin
Natural
Lock to Mating Part
Yes
Guide to Mating Part
No
Termination Interface Style
Through Hole
Component Type
PCB Header
Orientation
Vertical
Keying to Mating Part
None
Number of Rows
1
Product Name
Picoflex
Material - Plating Mating
Gold over Palladium Nickel
Pitch - Mating Interface
1.27mm
Circuits (Loaded)
14
Shrouded
No
Current - Maximum per Contact
1.2A
Polarized to PCB
Yes
PCB Locator
Yes
Polarized to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.