Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings 1.27Mm Pf Hdr Lopro Ro Ht Nat .76Au 8Ckt

  • Mfr # 907793003

  • Zoro # G105915107


product price: $2.19
/ea
Sold in multiples of 50 for $109.50

Key Features

Max. Voltage
250V
Max. Temp.
230°C
Application
Signal, Wire-to-Board
Series
90779
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907793003
Zoro #
G105915107
UPC #
-
Country of Origin
Ireland

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
230°C
Application
Signal, Wire-to-Board
Series
90779
Standards
UL E29179
Hole Center to Center
1.27 mm
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Features
Glow-Wire Capable; Surface Mount Compatible
Color
Natural
Current Rating
1.2 A
Number of Contacts
8
Number of Rows
1
Contact Finish
Gold over Palladium Nickel
Flammability Rating
UL 94V-0
Component Type
PCB Header
Keying to Mating Part
None
Circuits (Loaded)
8
Product Name
Picoflex
Polarized to PCB
Yes
Material - Resin
High Temperature Thermoplastic
First Mate / Last Break
No
PCB Retention
Yes
Stackable
No
Flammability
94V-0
Material - Metal
Brass
Max-Duration
5
Pitch - Mating Interface
1.27mm
Guide to Mating Part
No
Polarized to Mating Part
Yes
Plating min - Mating
0.762µm
Orientation
Vertical
Breakaway
No
PCB Locator
Yes
Current - Maximum per Contact
1.2A
Lock to Mating Part
Yes
UL
E29179
Durability (mating cycles max)
100
Max-Temp
230
Glow-Wire Capable
Yes
Shrouded
No
Temperature Range - Operating
-40° to +105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.