
Headers & Wire Housings 2.0 Wtb Retainer 2Ck .0 Wtb Retainer 2Ckt (Discontinued)
- Mfr # 512170205
- Zoro # G905917004
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
512170205
Zoro #
G905917004
UPC #
-
Country of Origin
Japan
Details
Color
Gray
Number of Rows
1
Series
51217
Material
Polyester
Max. Temp.
105°C
Number of Contacts
2
Temperature Range - Operating
-40° to +105°C
Product Name
MicroTPA
Component Type
Terminal Position Assurance
Circuits (Loaded)
2
Material - Resin
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.