Zoro Homepage

Headers & Wire Housings 2.0W/B Single Rec Hsg 3Ckt Nat

  • Mfr # 5055700300

  • Zoro # G005910660


product price: $0.20
/ea
Sold in multiples of 3000 for $600.00

Key Features

Number of Rows
1
Series
505570
Application
Signal, Wire-to-Board, Wire-to-Wire
Polarized to Mating Part
Yes
Product Name
Micro-Lock Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5055700300
Zoro #
G005910660
UPC #
-
Country of Origin
Malaysia

Details

Number of Rows
1
Series
505570
Application
Signal, Wire-to-Board, Wire-to-Wire
Polarized to Mating Part
Yes
Product Name
Micro-Lock Plus
Material - Resin
Polyester
Pitch - Mating Interface
2.00mm
Circuits (maximum)
3
Lock to Mating Part
Yes
Glow-Wire Capable
No
Keying to Mating Part
None
Gender
Receptacle
UL
E29179
Color - Resin
Natural (White)
Temperature Range - Operating
-40° to +105°C
Flammability
94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.