Zoro Homepage

Headers & Wire Housings 2.50Mm (.098) Pitch Wire-To-Wire Plug Housing, With Retainer And Optional

  • Mfr # 511121500

  • Zoro # G105916678


product price: $0.38
/ea
Sold in multiples of 236 for $89.68

Key Features

Number of Rows
1
Series
51112
Application
Signal, Wire-to-Wire
Gender
Plug
Flammability
94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511121500
Zoro #
G105916678
UPC #
-
Country of Origin
Japan

Details

Number of Rows
1
Series
51112
Application
Signal, Wire-to-Wire
Gender
Plug
Flammability
94V-0
Temperature Range - Operating
-40° to +105°C
Material - Resin
Polyester
Pitch - Mating Interface
2.50mm
Stackable
No
CSA
LR19980
UL
E29179
Glow-Wire Capable
No
Circuits (maximum)
15
Color - Resin
Natural

Description

Headers & Wire Housings 2.50Mm (.098) Pitch Wire-To-Wire Plug Housing, With Retainer And Optional Panel Mount, 15 Circuits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.