Zoro Homepage

Headers & Wire Housings 2.54Mm Cgridiii Hdr 14P R/A Dr Shrd Au

  • Mfr # 901303214

  • Zoro # G005915153


product price: $3.29
/ea
Sold in multiples of 25 for $82.25

Key Features

Max. Temp.
235°C
Max. Voltage
350V AC/DC
Application
Signal, Wire-to-Board
Series
90130
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901303214
Zoro #
G005915153
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm
PC Tail Length
2.90mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
350V AC/DC
Application
Signal, Wire-to-Board
Series
90130
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Color
Black
Material
Polyester
Terminal Type
Through Hole
Number of Rows
2
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
14
Current Rating
3 A
Guide to Mating Part
No
Polarized to Mating Part
Yes
Component Type
PCB Header
Polarized to PCB
No
Product Name
C-Grid III
Flammability
94V-0
First Mate / Last Break
No
Stackable
No
Material - Plating Mating
Gold
Temperature Range - Operating
-55° to +125°C
Keying to Mating Part
None
Material - Resin
Polyester
Orientation
Right Angle
Lock to Mating Part
Yes
Circuits (Loaded)
14
Pitch - Mating Interface
2.54mm
PCB Retention
None
Plating min - Mating
0.381µm
UL
E29179
Max-Duration
3
Durability (mating cycles max)
100
Breakaway
No
Current - Maximum per Contact
3.0A
Shrouded
Closed Ends
Material - Metal
Brass
Material - Plating Termination
Tin
Glow-Wire Capable
No
Max-Temp
235
CSA
LR19980
PCB Locator
No
Max-Cycle
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.