Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Headers & Wire Housings 2.54Mm Cgridiii Hdr 14P V Dr Shrd Au-E 901301214

Headers & Wire Housings 2.54Mm Cgridiii Hdr 14P V Dr Shrd Au-E (Discontinued)

  • Mfr # 901301214
  • Zoro # G205915045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901301214
Zoro #
G205915045
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.90mm

Details

Max. Temp.
235°C
Max. Voltage
350V AC/DC
Application
Signal, Wire-to-Board
Series
90130
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Material
Polyester
Color
Black
Hole Center to Center
2.54 mm
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
3 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Contacts
14
UL
E29179
Component Type
PCB Header
Max-Temp
235
Guide to Mating Part
No
Product Name
C-Grid III
Orientation
Vertical
Max-Duration
3
Durability (mating cycles max)
100
Max-Cycle
1
Glow-Wire Capable
No
Breakaway
No
Flammability
94V-0
Keying to Mating Part
None
First Mate / Last Break
No
Circuits (Loaded)
14
Material - Metal
Brass
Material - Plating Mating
Gold
Pitch - Mating Interface
2.54mm
Polarized to PCB
No
Material - Resin
Polyester
Temperature Range - Operating
-55° to +125°C
PCB Locator
No
Shrouded
Closed Ends
Lock to Mating Part
Yes
Material - Plating Termination
Tin
PCB Retention
None
Plating min - Mating
0.381µm
Polarized to Mating Part
Yes
CSA
LR19980
Current - Maximum per Contact
3.0A
Stackable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.