Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings 2.54Mm Cgridiii Hdr 24P V Dr Shrd Au-E

  • Mfr # 901301224

  • Zoro # G505915035


product price: $5.55
/ea
Sold in multiples of 720 for $3,996.00

Key Features

Max. Temp.
235°C
Max. Voltage
350V AC/DC
Application
Signal, Wire-to-Board
Series
90130
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901301224
Zoro #
G505915035
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm
PC Tail Length
2.90mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
350V AC/DC
Application
Signal, Wire-to-Board
Series
90130
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
Polyester
Color
Black
Current Rating
3 A
Number of Rows
2
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
24
PCB Locator
No
Temperature Range - Operating
-55° to +125°C
Flammability
94V-0
Pitch - Mating Interface
2.54mm
Product Name
C-Grid III
Material - Resin
Polyester
Material - Plating Mating
Gold
Glow-Wire Capable
No
First Mate / Last Break
No
Lock to Mating Part
Yes
Max-Duration
3
Polarized to PCB
No
Orientation
Vertical
Stackable
No
Keying to Mating Part
None
Max-Temp
235
Material - Metal
Brass
Plating min - Mating
0.381µm
Material - Plating Termination
Tin
PCB Retention
None
Component Type
PCB Header
Polarized to Mating Part
Yes
Breakaway
No
Durability (mating cycles max)
100
Circuits (Loaded)
24
CSA
LR19980
Guide to Mating Part
No
Shrouded
Closed Ends
Current - Maximum per Contact
3.0A
Max-Cycle
1
UL
E29179

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.