
Headers & Wire Housings 2.54Mm Cgridiii Hdr 6P R/A Sr Shrd Au (Discontinued)
- Mfr # 901362206
- Zoro # G705914975
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901362206
Zoro #
G705914975
UPC #
-
Country of Origin
Singapore
Dimensions
Contact Plating Thickness
0.381 µm
Details
Max. Voltage
350V AC/DC
Max. Temp.
125°C
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Color
Black
Material
Polyester
Terminal Type
Through Hole
Contact Finish
Gold Plated
Current Rating
3 A
Terminal Finish
Tin Plated
Number of Contacts
6
Number of Rows
1
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.